Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Heavy-Duty, 5/8 cu. yd., Yellow
Mfr # 5/8CU-HD YELLOW
Zoro # G5446837
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Optional Lid 5/8 Lid
- Caster Configuration (2) Swivel, (2) Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 5/8CU-HD YELLOW
- Zoro # G5446837
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Container Height | 32 in |
Wheel Diameter | 10" |
Handle Height | 36 in |
Details
Optional Lid | 5/8 Lid |
Caster Configuration | (2) Swivel, (2) Wheels |
Item | Tilt Truck |
Mobility Option | Manual |
Container Material - Hoppers and Cube Trucks | MDPE |
Container Legend | None |
Caster Material | Urethane |
Cubic Foot Capacity | 16.7 cu ft |
Handle Included | Yes |
Wheel Material | Rubber |
Load Capacity | 1500 lb |
Frame Material | Steel |
Description
Tilt Truck, Cubic Foot Capacity 16.7 cu ft, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall Height 37 1/2 in, Optional Lid Mfr. No. 5/8 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ratchet Reel (MH1DJN2337G)
- GLOBAL INDUSTRIAL Self-Propelled Electric Pallet Jack Truck, 2 60AH Batteries, 3300 Lb. Cap. (988993)
- RICHELIEU HARDWARE 2 7/8-inch (73 mm) Furniture Swivel Caster with Brake, 72 kg (20750290)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2601DX6)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- TOUGH GUY Tilt Truck, HD, 1/2 cu. yd., 1400 lb. (21VK33)
- Bayhead Products Tilt & Cube Trucks