Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Heavy-Duty, 5/8 cu. yd., Red
Mfr # 5/8CU-HD RED
Zoro # G5446758
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Caster Material Urethane
- Container Legend None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 5/8CU-HD RED
- Zoro # G5446758
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Details
Caster Material | Urethane |
Container Legend | None |
Caster Configuration | (2) Swivel, (2) Wheels |
Item | Tilt Truck |
Container Material - Hoppers and Cube Trucks | MDPE |
Mobility Option | Manual |
Optional Lid | Tapa NoModelo 5/8 |
Cubic Foot Capacity | 16.7 cu ft |
Frame Material | Steel |
Load Capacity | 1500 lb |
Description
Tilt Truck, Cubic Foot Capacity 16.7 cu ft, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall Height 37 1/2 in, Optional Lid Tapa No. Modelo 5/8, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIVOLI 6 ft Fiberglass Platform Stepladder (PROPF9/6)
- ZORO SELECT Chain Wheel (MH21VG3801G)
- SERVICE CASTER 10" x 2" Flat Free Hand Truck Dolly Wheel Only w/2.125" Offset Hub&Ball Bearings (SCC-TPRB10134-C-BRGKIT)
- CALDWELL Pipe Carrier, Tea Cup, Cap13Tons, Dia2.75" (PC-1)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- RUBBERMAID COMMERCIAL Tilt Truck, Rectangular, 1000 lb., Black (RCP 1013 BLA)
- Bayhead Products Tilt Trucks