Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Heavy-Duty, 5/8 cu. yd., Gray
Mfr # 5/8CU-HD GRAY
Zoro # G5447239
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$560.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Container Legend None
- Wheel Diameter 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 5/8CU-HD GRAY
- Zoro # G5447239
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Wheel Diameter | 10" |
Handle Height | 36 in |
Container Height | 32 in |
Details
Container Legend | None |
Item | Tilt Truck |
Caster Material | Urethane |
Mobility Option | Manual |
Wheel Material | Rubber |
Container Material - Hoppers and Cube Trucks | MDPE |
Optional Lid | 5/8 Lid |
Caster Configuration | (2) Swivel, (2) Wheels |
Cubic Foot Capacity | 16.7 cu ft |
Handle Included | Yes |
Frame Material | Steel |
Load Capacity | 1500 lb |
Description
Tilt Truck, Cubic Foot Capacity 16.7 cu ft, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall Height 37 1/2 in, Optional Lid Mfr. No. 5/8 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Door, 22 oz. Coated PVC, 8 ft. H (999-10371)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 15 ft. (751587PKGRA)
- FAIRBANKS Casters, Semi Steel, Swivell, 5" (N22-5-IRB)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb (PRE30273ZN-3E)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- RUBBERMAID COMMERCIAL Motorized Roto Tilt Truck, 202 gal, 1,000 lb Capacity, Plastic, Black (2173662)
- Bayhead Products Tilt & Cube Trucks