Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Heavy-Duty, 1-1/8 cu. yd., Ylw
Mfr # 1.1CU-HD YELLOW
Zoro # G5446800
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$778.99
Free 30-Day Returns
Key Features
- Overall Height 41 1/2 in
- Overall Length 69 in
- Overall Width 31 1/2 in
- Handle Height 38 1/2 in
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 1.1CU-HD YELLOW
- Zoro # G5446800
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 41 1/2 in |
Overall Length | 69 in |
Overall Width | 31 1/2 in |
Handle Height | 38 1/2 in |
Wheel Diameter | 12" |
Container Height | 34 in |
Details
Handle Included | Yes |
Container Legend | None |
Cubic Foot Capacity | 29.7 cu ft |
Item | Tilt Truck |
Caster Material | Rubber |
Container Material - Hoppers and Cube Trucks | MDPE |
Mobility Option | Manual |
Caster Configuration | (2) Swivel, (2) Wheels |
Optional Lid | 1.1 Lid |
Wheel Material | Rubber |
Frame Material | Steel |
Load Capacity | 2100 lb |
Description
Tilt Truck, Cubic Foot Capacity 29.7 cu ft, Overall Length 69 in, Overall Width 31 1/2 in, Overall Height 41 1/2 in, Optional Lid Mfr. No. 1.1 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 4 in., 600 lb., White Core (P-UP-040X020/050D)
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP4)
- CROSBY Anchor Shackle, 3/8" Body Sz, Painted (1017450)
- SERVICE CASTER 6 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS620-PHR-TLB-4)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- TOUGH GUY Tilt Truck, Std, 1 cu. yd., 1250 lb., Red (21VK45)
- Bayhead Products Tilt & Cube Trucks