Shop All Tilt Trucks
Bayhead Products
Tilt Truck, Heavy-Duty, 1-1/8 cu. yd, Black
Mfr # 1.1CU-HD BLACK
Zoro # G5447290
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 1/2 in
- Overall Length 69 in
- Overall Width 31 1/2 in
- Frame Material - Hoppers and Cube Trucks Steel
- Optional Lid 1.1 Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # 1.1CU-HD BLACK
- Zoro # G5447290
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 41 1/2 in |
Overall Length | 69 in |
Overall Width | 31 1/2 in |
Wheel Diameter | 12" |
Handle Height | 38 1/2 in |
Container Height | 34 in |
Caster Dia. | 6" |
Details
Frame Material - Hoppers and Cube Trucks | Steel |
Optional Lid | 1.1 Lid |
Cubic Foot Capacity | 29.7 cu ft |
Handle Included | Yes |
Container Legend | None |
Mobility Option | Manual |
Container Material - Hoppers and Cube Trucks | MDPE |
Cubic Yard Capacity | 1.1 cu yd |
Color - Hoppers and Cube Trucks | Black |
Caster Material | Rubber |
Load Capacity - Hoppers and Cube Trucks | 2100 lb. |
Wheel Material | Rubber |
Item | Tilt Truck |
Item - Tilt Trucks | Tilt Truck |
Caster Configuration | (2) Swivel, (2) Wheels |
Frame Material | Steel |
Load Capacity | 2100 lb |
Description
Tilt Truck, Cubic Foot Capacity 29.7 cu ft, Overall Length 69 in, Overall Width 31 1/2 in, Overall Height 41 1/2 in, Optional Lid Mfr. No. 1.1 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frame Of Roller (D215E)
- GPS - GENERIC PARTS SERVICE Load Wheel For Raymond 8210 Pallet Trucks (RA 312636-000)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32581)
- TMI Industrial Strip Door, Smooth, 8ftHx8ftW (999-00017)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- AKRO-MILS Akro-Tilt Truck, 54x27x36, Gray (77505FGREY)
- Bayhead Products Tilt Trucks