Shop All Tilt Trucks
Bayhead Products
Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw
Mfr # 1/3CU-HD YELLOW
Zoro # G5446843
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Length 48 in
- Overall Width 26 in
- Caster Material Urethane
- Container Material - Hoppers and Cube Trucks MDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # 1/3CU-HD YELLOW
- Zoro # G5446843
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 30 in |
Overall Length | 48 in |
Overall Width | 26 in |
Details
Caster Material | Urethane |
Container Material - Hoppers and Cube Trucks | MDPE |
Item | Tilt Truck |
Caster Configuration | (2) Swivel, (2) Wheels |
Mobility Option | Manual |
Cubic Foot Capacity | 8.1 cu ft |
Container Legend | None |
Optional Lid | 1/3 Lid |
Frame Material | Steel |
Load Capacity | 1200 lb |
Description
Tilt Truck, Cubic Foot Capacity 8.1 cu ft, Overall Length 48 in, Overall Width 26 in, Overall Height 30 in, Optional Lid Mfr. No. 1/3 Lid, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Grve Rgd Castr, Cst Irn, 4 in., 800 lb., B (1NWC3)
- TANIS Strip Brush Holder, Sz 1.182, 96 InL, PK10 (AH702496CF)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N207)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- BAYHEAD PRODUCTS Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Orng (1/3CU-L ORANGE)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Red (1/3CU-HD RED)
- BAYHEAD PRODUCTS Tilt Truck, Medium-Duty, 3 cu. yd., 2500 lb (3.0CU-S GRAY)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1-1/8 cu. yd, Green (1.1 UT GREEN)
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, 900 lb. (RMTTSD50D)
- Bayhead Products Tilt & Cube Trucks