Shop All Box Trucks
Bayhead Products
Tall Rolling Bin, 29" x 30" x 47"
Mfr # GL-40
Zoro # G5435969
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$367.99
Free 30-Day Returns
Key Features
- Outside Length 29"
- Type Box Truck
- Color Gray
- Load Capacity 800 lb
- Storage Container Style Solid Walls, Solid Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # GL-40
- Zoro # G5435969
- Country of Origin United States
- Category Box Trucks
Dimensions
Outside Length | 29" |
Details
Type | Box Truck |
Color | Gray |
Load Capacity | 800 lb |
Item | Tall Rolling Bin,29"x30"x47" |
Storage Container Style | Solid Walls, Solid Bottom |
Description
Tall Rolling Bin,29 In.x30 In.x47 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 3" Lip Edge Platform Truck, 3600 lbs Cap, 6" Polyurethane, 30" x 60" (NBX330606PY)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb., Stem Dia.: 3/8 in (32J789)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap. (988854)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE2601DFX3)
- GLOBAL INDUSTRIAL 8 Bushel HDPE Plastic Box Truck w/o Base, Blue, 33-3/10L x 24-3/5W x 27-2/5H (800313)
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, White, 38-2/5L x 28-9/10W x 33H (800314WH)
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 38-2/5L x 28-9/10W x 33H (800314GY)
- ZORO SELECT Mesh Box Truck, 1400 lb., 66 In.L (3STDG-EX3060-5PO-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 42 In.L (4ST-EX-2436-5PO-95)
- GLOBAL INDUSTRIAL 20 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Red, 50-2/5L x 34-3/5W x 35-3/5H (800316RD)
- GLOBAL INDUSTRIAL 6 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 33-2/5L x 23W x 24-1/2H (800310GY)
- Bayhead Products Box Trucks