Shop All Storage Totes & Containers
Bayhead Products
Stacking Container, Gray, Plastic, 22 in W, 26 in H
Mfr # LM-24
Zoro # G5435987
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 26 in
- Overall Width 22 in
- Type Stacking Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # LM-24
- Zoro # G5435987
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 26 in |
Overall Width | 22 in |
Details
Color | Gray |
Material | Plastic |
Item | Stacking Container |
Type | Stacking Box |
Description
tall stacking container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (17-6)
- STOR-MORE Dsptchr Locker Dbl Frnt Door W/Sgl Rear Door 36"X24"X79.5", Gry (D2-3624-1)
- ECONOCO Mondo Mannequins Matte Black 72" Floor Standing Costumer, 19" Hanger (TRP72)
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 12"W x 6"D x 4"H Black (9075-B)
- BAYHEAD PRODUCTS Straight Wall Container, Gray, Plastic, 5 1/4 in W, 3 3/4 in H (BS-61)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 13 in W, 12 in H (KW-9)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-6)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 4 1/2 in H (BS-74)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 18 in W, 7 3/4 in H (KW-4)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 3 1/2 in H (BS-48)
- MOLDED FIBERGLASS Straight Wall Container, Gray, Fiberglass Reinforced Composite, 16 1/2 in L, 11 3/8 in W (80204851361148)
- Bayhead Products Storage Totes & Containers