Shop All Storage Totes & Containers
Bayhead Products
Stacking Container, Gray, Plastic, 21 in W, 7 in H
Mfr # DC-2
Zoro # G5435862
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 7 in
- Overall Width 21 in
- Type Stacking Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # DC-2
- Zoro # G5435862
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 7 in |
Overall Width | 21 in |
Details
Color | Gray |
Material | Plastic |
Item | Stacking Container |
Type | Stacking Box |
Description
large stacking box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Black (QUS265BK)
- LITTLE GIANT 24" x 24" Interior, 3 Compartments (SL2-3D-2424)
- TENNSCO Electrical Shelf Riser, 72InWx15InDx12InH (RE-1572)
- ZORO SELECT Wire Shelf 60"x36", Zinc Plated (5GTC5)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 16 3/4 in W, 8 in H (FM-1L)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 12 in W, 8 in H (KW-2L)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 6 in W, 4 1/2 in H (BS-36)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 1/4 in W, 4 1/2 in H (BS-103)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 23 1/4 in W, 20 in H (VT-20)
- BAYHEAD PRODUCTS Straight Wall Container, Gray, Plastic, 23 1/4 in W, 29 1/4 in H (LM-29)
- DIVERSI-PLAST Nesting Container, Black, Plastic, 23 in L, 15 in W, 16 in H, 0.4 cu ft Volume Capacity (39833L)
- Bayhead Products Storage Totes & Containers