Shop All Storage Totes & Containers
Bayhead Products
Stacking Container, Gray, Plastic, 18 1/2 in W, 6 in H
Mfr # DC-1
Zoro # G5436039
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 6 in
- Overall Width 18 1/2 in
- Type Stacking Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # DC-1
- Zoro # G5436039
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 6 in |
Overall Width | 18 1/2 in |
Details
Color | Gray |
Material | Plastic |
Item | Stacking Container |
Type | Stacking Box |
Description
low profile stacking box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO 2'x6' White Portable Grid Panel, Pack Of 3 (W2X6)
- FATH Monitor Mount, Polyamide, 118 xx112.7 mm (061SM7510040)
- SAFCO Coat Rack, Spiral Nail Head, Black/Silver (4191NC)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.2 cu ft, Steel (MUC1K)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 3 in W, 2 1/2 in H (BS-77)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 4 1/2 in H (BS-74)
- BAYHEAD PRODUCTS Straight Wall Container, Gray, Plastic, 5 1/4 in W, 3 3/4 in H (BS-61)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-3)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 1/4 in W, 4 1/2 in H (BS-103)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 13 in W, 12 in H (KW-9)
- QUANTUM STORAGE SYSTEMS Shipping Container, Blue, Plastic, 29-1/2 in L, 19-1/2 in W, 15 in H (SNT300BL)
- Bayhead Products Storage Totes & Containers