Shop All Storage Totes & Containers
Bayhead Products
Stack & Nest Container, Gray, Plastic, 5 in W, 3 1/2 in H
Mfr # BS-48
Zoro # G5435917
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 3 1/2 in
- Overall Width 5 in
- Type Straight Sided with Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # BS-48
- Zoro # G5435917
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 5 in |
Details
Color | Gray |
Material | Plastic |
Item | Stack & Nest Container |
Type | Straight Sided with Lid |
Includes | Lid |
Description
Long Container w/Lid,48 In.x5 In.x3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige High Density Polyethylene, Pail Liner (2-PL-250)
- 80/20 Connecting Screws (Cs) M12 X 30mm (13003)
- HASTINGS HOME 5-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, Space Saving Organization for Home (527576UJA)
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 6 in W, 4 1/2 in H (BS-36)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 1/4 in W, 4 1/2 in H (BS-103)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 16 3/4 in W, 8 in H (FM-1L)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-6)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 3 in W, 2 1/2 in H (BS-18)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-3)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226SCLAR)
- Bayhead Products Storage Totes & Containers