Shop All Storage Totes & Containers
Bayhead Products
Stack & Nest Container, Gray, Plastic, 23 in W, 13 1/2 in H
Mfr # BC-4721L
Zoro # G5435670
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray
- Material Plastic
- Overall Height 13 1/2 in
- Overall Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # BC-4721L
- Zoro # G5435670
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 13 1/2 in |
Overall Width | 23 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gray |
Material | Plastic |
Item | Stack & Nest Container |
Type | Tapered with Lid |
Includes | Lid |
Description
Long Container w/Lid,48.5 In.x23 In.x13.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Bin, Tray, Tote, Gray, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953LG-NK0202-1)
- HALLOWELL Metal Antimicrobial Shelving Unit, 18"D x 48"W x 87"H, 11 Shelves, Steel (472C-18PL-AM)
- STALWART Small Parts Organizer Tool Box, Gray (75-TS2001)
- EDSAL Boltless Shelving Unit, 33"D x 69"W x 60"H, 3 Shelves, Steel (RL6923)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-3)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 1/4 in W, 4 1/2 in H (BS-103)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 3 1/2 in H (BS-48)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 3 in W, 2 1/2 in H (BS-18)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 3 in W, 2 1/2 in H (BS-77)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 12 in W, 8 in H (KW-2L)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 12 in H (DC3120-SXL BUY 3S)
- Bayhead Products Storage Totes & Containers