Shop All Storage Totes & Containers
Bayhead Products
Stack & Nest Container, Gray, Plastic, 23 1/4 in W, 20 in H
Mfr # VT-20
Zoro # G5435838
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 20 in
- Overall Width 23 1/4 in
- Type Straight Sided with Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # VT-20
- Zoro # G5435838
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 20 in |
Overall Width | 23 1/4 in |
Details
Color | Gray |
Material | Plastic |
Item | Stack & Nest Container |
Type | Straight Sided with Lid |
Includes | Lid |
Description
Lg Container w/Lid 32.5 In.x23.5 In.x20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 60 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 8-1/4 in W, 7 in H, 14-5/8 in L, Yellow (PB30240-21)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22 1/2 in L, 17 1/2 in W, 12 in H, 2.14 cu ft Volume Capacity (DG93120RD)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Red (30164RED)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224GREY)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 4 1/2 in H (BS-74)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 16 in H (GY-ST)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 11 1/2 in W, 8 in H (KW-1L)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 1/4 in W, 4 1/2 in H (BS-103)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-6)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 3 in W, 2 1/2 in H (BS-77)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230CL)
- Bayhead Products Storage Totes & Containers