Shop All Storage Totes & Containers
Bayhead Products
Stack & Nest Container, Gray, Plastic, 18 in W, 9 in H
Mfr # BC-3616L
Zoro # G5435591
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 9 in
- Overall Width 18 in
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # BC-3616L
- Zoro # G5435591
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 9 in |
Overall Width | 18 in |
Details
Color | Gray |
Material | Plastic |
Item | Stack & Nest Container |
Includes | Lid |
Type | Tapered with Lid |
Description
Long Container w/Lid38.5 In. x 18 In. x 9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Non-Sparking Multi-Purpose Drum Plug Wrench 13" L x 5" W (DRM1018)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 5/8 in L, 4 3/4 in W, 1/2 in H, 50 PK (DSB207/208/214)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 5 in H, 0.7 cu ft Volume Capacity (RSO2415-5)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 3 in W, 2 1/2 in H (BS-77)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-3)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-6)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 4 1/2 in H (BS-74)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 1/4 in W, 4 1/2 in H (BS-103)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 7 in H (WLG-57)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230RED)
- Bayhead Products Storage Totes & Containers