Shop All Utility Carts
Bayhead Products
Polyethylene Large Rolling Case W/lid 48"x32"x37", 37" H
Mfr # SJ-1-C
Zoro # G5436011
product price: $329.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$329.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Storage Container Style Solid Walls, Solid Bottom
- Outside Length 48in
- Type Covered Case
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # SJ-1-C
- Zoro # G5436011
- Country of Origin United States
- Category Utility Carts
Dimensions
Outside Length | 48in |
Details
Material | Polyethylene |
Item | Large Rolling Case W/lid 48"x32"x37" |
Storage Container Style | Solid Walls, Solid Bottom |
Type | Covered Case |
Includes | Lid |
Description
Large rolling case with lid, Domed lid and large capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Pin (H5250)
- CASTERHQ 5"x2" Heavy Duty Caster Set W/ Red Polyurethane on Steel Whe, PK4 (HD6650-01-PCI-TLB-V-S1)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500C-15)
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FS1306HD)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG3048BRK)
- RUBBERMAID COMMERCIAL Rubbermaid® Trademaster® Cart with Cabinet, 50" x 27" x 39", Black/Red, 1/Each (RUB480)
- VTI MANUFACTURING VTI Manufacturing FSC4226E 26 in. - 42 in. adjustable cart with front & back pull out shelf (FSC4226E)
- LUXOR Cart (2)Tub, with 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC121-B)
- LITTLE GIANT Double Handled Heavy-Duty Shelf Truck, Flush Shelves, 24"X48" (G-2448-6PY-2H)
- METRO Utility Cart with Antimicrobial Deep Lipped Plastic Shelves, Plastic (Shelf), Flat, 2 Shelves (BC2030-2DMB)
- RUBBERMAID COMMERCIAL Plastic Two Shelf Service Cart, 2 Shelves, 500 lb (RCP452088BG)
- Bayhead Products Utility Carts