Shop All Utility Carts
Bayhead Products
Polyethylene Large Rolling Case W/lid 30"x30"x37", 37" H
Mfr # HC-1-C
Zoro # G5436090
product price: $279.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Storage Container Style Solid Walls, Solid Bottom
- Includes Lid
- Type Covered Case
- Outside Length 30in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # HC-1-C
- Zoro # G5436090
- Country of Origin United States
- Category Utility Carts
Dimensions
Outside Length | 30in |
Details
Material | Polyethylene |
Item | Large Rolling Case W/lid 30"x30"x37" |
Storage Container Style | Solid Walls, Solid Bottom |
Includes | Lid |
Type | Covered Case |
Description
Large Rolling Case W/lid 30 In.x30 In.x37 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load, Painted (6I-2T3)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Silver (EE2802TFX10)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, Chrome, Black (1765114090)
- INDUSCO Turnbuckle, 3/8 x6", JandJ Galv (93900101)
- METRO Utility Cart, Polymer/Steel, 4 Shelves, 900 lb (Q366EG3)
- RCP Utility-Duty Home/Office Cart 250 Lb Capacity 20-7/8 X 31-3/4 Platform Bk (440000)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24BL)
- GLOBAL INDUSTRIAL Plastic 2 Flat Shelf Service & Utility Cart, 38in x 17-1/2in, 5in Rubber Casters (800300)
- LUXOR Tub Cart, (3) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (TC121-B)
- GORILLA CARTS UTILITY WGN 40X39.5X23in. (GCSW-7P)
- GLOBAL INDUSTRIAL 2 Shelf Utility Tool Trolley W/Two Drawers 440lb cap, 26L x 17W x 37H (800271)
- Bayhead Products Utility Carts