Shop All Trays and Platters
Bayhead Products
Plastic Tray, 86"x42"x6"
Mfr # LT-86
Zoro # G5436389
product price: $271.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$271.99
Free 30-Day Returns
Key Features
- Outside Length 86"
- Type Rotationally Molded Tray
- Outside Width 42"
- Outside Height 6"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # LT-86
- Zoro # G5436389
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 86" |
Outside Width | 42" |
Outside Height | 6" |
Details
Item | Plastic Tray,86"x42"x6" |
Type | Rotationally Molded Tray |
Color | Gray |
Material | Plastic |
Description
Plastic Tray,86 In.x42 In.x6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Ignitor (424194-00001)
- CAPRESSO Black/Silver Single Serve 10 oz. Espresso Machine (303.01)
- HOBART Pin Dowel (00-065062-00001)
- LAWRENCE FOODS Lawrence Foods French Bavarian Crme 20lbs Pail (120311)
- CAMBRO Tray, Rectangular, Tan, 14x18, PK12 (CA1418104)
- ELEGANT DESIGNS "Happy Valentine's Day" Wood Serving Tray with Handles, 15.50" x 12" (HG2000-DPV)
- MOLDED FIBERGLASS COMPANIES MFG Molded Fiberglass 26 x 18 Off White Fiberglass Component & Food Service Tray (332008-5218)
- HONEY-CAN-DO Cutlery Tray, 5 Compartments, Silver (KCH-02154)
- VINTIQUEWISE Wooden Leaf Shape Serving Tray Display Platter (QI003841)
- CAMBRO Tray, Non-Skid, 14x18, Black (EA1418VC382)
- COMMERCIAL 3 lb Red Plaid Food Tray, PK500 (425)
- Bayhead Products Trays and Platters