Shop All Trays and Platters
Bayhead Products
Plastic Tray, 74.5"x24"x4"
Mfr # MD-7424
Zoro # G5436337
original price:
$177.65
44% off
new price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outside Length 74-1/2"
- Type Rotationally Molded Tray
- Outside Width 24"
- Outside Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # MD-7424
- Zoro # G5436337
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 74-1/2" |
Outside Width | 24" |
Outside Height | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plastic Tray,74.5"x24"x4" |
Type | Rotationally Molded Tray |
Color | Gray |
Material | Plastic |
Description
Plastic Tray,74.5 In.x24 In.x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whirlpool 3389728 (3389728 WHIRLPOOL)
- AVTEC Grease Cup And Bracket, Chinoo (RP CUP0801)
- WHIRLPOOL Burner Knob (74010205)
- JADE RANGE Igniter (2063900000)
- BAYHEAD PRODUCTS Plastic Tray, 15"x10.75"x1", PK3 (USM-1)
- BAYHEAD PRODUCTS Plastic Tray, 23"x23"x2" (LJM-21)
- BAYHEAD PRODUCTS Plastic Tray, 23.75"x17"x2.25", PR (T-2417)
- BAYHEAD PRODUCTS Plastic Tray, 53"x41"x2" (PT-LID)
- BAYHEAD PRODUCTS Plastic Tray, 48"x48"x2" (BT-48)
- BAYHEAD PRODUCTS Plastic Tray, 21.5"x17"x1.5", PR (GMT)
- R16 HOME Neon Hot Pink Serve Lucite Tray (LT01-HOTPINK)
- Bayhead Products Trays and Platters