Shop All Trays and Platters
Bayhead Products
Plastic Tray, 53"x41"x2"
Mfr # PT-LID
Zoro # G5436343
product price: $166.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Outside Length 53"
- Type Rotationally Molded Tray
- Outside Width 41"
- Outside Height 2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # PT-LID
- Zoro # G5436343
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 53" |
Outside Width | 41" |
Outside Height | 2" |
Details
Item | Plastic Tray,53"x41"x2" |
Type | Rotationally Molded Tray |
Color | Gray |
Material | Plastic |
Description
extra large straight-sided plastic tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 20 qt Stainless Steel Mixing Bowl (MXBT-2000Q)
- RSVP INTERNATIONAL Sugar Bowl with Spoon (CAFE-2)
- DELICUBE 16 oz. Deli Container Clear Rectangular Base, PK400 (DR-516-CB)
- FOX RUN Shaker All Purpose Wht (4647)
- BAYHEAD PRODUCTS Plastic Tray, 52.75"x80"x2" (BT-52)
- BAYHEAD PRODUCTS Plastic Tray, 25"x17"x2", PR (FM1-L)
- BAYHEAD PRODUCTS Plastic Tray, 65"x12.5"x1.5", PR (KWT-2)
- BAYHEAD PRODUCTS Plastic Tray, 55"x12"x1.5", PK3 (KWT-1)
- BAYHEAD PRODUCTS Plastic Tray, 27.5"x20.75"x1.25" (PBL-3)
- BAYHEAD PRODUCTS Plastic Tray, 43"x30.5"x2.5" (PBL-9)
- VINTIQUEWISE 3 Sectional Round Snack Tray for Dining Table and Kitchen Decoration, Burned Black (QI004380.B)
- Bayhead Products Trays and Platters