Shop All Trays and Platters
Bayhead Products
Plastic Tray, 53"x33"x3"
Mfr # WT-53
Zoro # G5436300
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 55"
- Type Rotationally Molded Tray
- Outside Width 33"
- Outside Height 3"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # WT-53
- Zoro # G5436300
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 55" |
Outside Width | 33" |
Outside Height | 3" |
Details
Item | Plastic Tray,53"x33"x3" |
Type | Rotationally Molded Tray |
Color | Gray |
Material | Plastic |
Description
Plastic Tray,53 In.x33 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Oven Mitt, Hand Shaped, Silver, 15in (01501)
- ALLIANCE MOTOR FAN 1/3HP 50-60HZ 3PH PK (44046001P)
- AMERICAN RANGE Oven Convection Knob T-Stat (A32610)
- SUNBUTTER Sunflower Seed Spread No Sugar 1lbs, PK6 (19359A)
- BAYHEAD PRODUCTS Plastic Tray, 39"x18.75"x1.5" (BC-36)
- BAYHEAD PRODUCTS Plastic Tray, 25"x17"x2", PR (FM1-L)
- BAYHEAD PRODUCTS Plastic Tray, 23"x23"x2" (LJM-21)
- BAYHEAD PRODUCTS Plastic Tray, 48"x48"x2" (BT-48)
- BAYHEAD PRODUCTS Plastic Tray, 65"x12.5"x1.5", PR (KWT-2)
- BAYHEAD PRODUCTS Plastic Tray, 55"x12"x1.5", PK3 (KWT-1)
- VINTIQUEWISE Galvanized Metal Oval Rustic Serving Tray With Handles (QI003485.S)
- Bayhead Products Trays and Platters