Shop All Trays and Platters
Bayhead Products
Plastic Tray, 48"x48"x2"
Mfr # BT-48
Zoro # G5436352
product price: $125.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$125.99
Free 30-Day Returns
Key Features
- Outside Length 48"
- Type Rotationally Molded Tray
- Outside Width 48"
- Outside Height 2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # BT-48
- Zoro # G5436352
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 48" |
Outside Width | 48" |
Outside Height | 2" |
Details
Item | Plastic Tray,48"x48"x2" |
Type | Rotationally Molded Tray |
Color | Gray |
Material | Plastic |
Description
Plastic Tray,48 In.x48 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LBC BAKERY EQUIPMENT 24 VAC Relay (30701-05)
- RUBBERMAID COMMERCIAL Tote Box, 11 qt., White (FG369000WHT)
- RUSSELL Heater Safety Switch, 2 Wire (103079003)
- HOBART Gasket, 13 Kw Electric Heater (00-749555)
- BAYHEAD PRODUCTS Plastic Tray, 37"x24"x4" (TT-2437)
- BAYHEAD PRODUCTS Plastic Tray, 15"x10.75"x1", PK3 (USM-1)
- BAYHEAD PRODUCTS Plastic Tray, 21.5"x17"x1.5", PR (GMT)
- BAYHEAD PRODUCTS Plastic Tray, 38.5"x27.5"x2.5" (PBT-10)
- BAYHEAD PRODUCTS Plastic Tray, 43"x30.5"x2.5" (PBL-9)
- BAYHEAD PRODUCTS Plastic Tray, 49.25"x23.5"x1.5" (BC-47)
- TABLECRAFT Handwoven, Oblong Basket, Natural, PK12 (1113W)
- Bayhead Products Trays and Platters