Shop All Trays and Platters
Bayhead Products
Plastic Tray, 38.75"x25.75"x4"
Mfr # GNT-37
Zoro # G5436361
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rotationally Molded Tray
- Outside Length 38-3/4"
- Outside Width 25-3/4"
- Outside Height 4"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # GNT-37
- Zoro # G5436361
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 38-3/4" |
Outside Width | 25-3/4" |
Outside Height | 4" |
Details
Item | Plastic Tray,38.75"x25.75"x4" |
Type | Rotationally Molded Tray |
Color | Gray |
Material | Plastic |
Description
nestable plastic tray with handholes, ID 37.25" x 24.25"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Knob, Color Control (05.30.115)
- CHICAGO METALLIC Jumbo Muffin Pan, 20 Moulds (44515)
- FOOTHILL FARMS Foothill Farms Instant Cream Soup Base Mix 28 oz. Bag, PK6 (067T-T0700)
- GOLD MEDAL Spur Gear Kit (47059K)
- BAYHEAD PRODUCTS Plastic Tray, 21.5"x17"x1.5", PR (GMT)
- BAYHEAD PRODUCTS Plastic Tray, 55"x12"x1.5", PK3 (KWT-1)
- BAYHEAD PRODUCTS Plastic Tray, 23.75"x17"x2.25", PR (T-2417)
- BAYHEAD PRODUCTS Plastic Tray, 48"x48"x2" (BT-48)
- BAYHEAD PRODUCTS Plastic Tray, 19.5"x15.25"x2.5", PR (NHBB-2)
- BAYHEAD PRODUCTS Plastic Tray, 15"x10.75"x1", PK3 (USM-1)
- JIALLO Nickel Plated Stainless Steel Rectangular Tray (82533)
- Bayhead Products Trays and Platters