Shop All Trays and Platters
Bayhead Products
Plastic Tray, 29.5"x29.5"x2"
Mfr # LG-1
Zoro # G5436197
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 29-1/2"
- Type Rotationally Molded Tray
- Outside Width 29-1/2"
- Outside Height 2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # LG-1
- Zoro # G5436197
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 29-1/2" |
Outside Width | 29-1/2" |
Outside Height | 2" |
Details
Item | Plastic Tray,29.5"x29.5"x2" |
Type | Rotationally Molded Tray |
Color | Gray |
Material | Plastic |
Description
Plastic Tray,29.5 In.x29.5 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Blower Wheel (369409)
- CRESTWARE Food Box, Clear, 49 qt. (SBF6)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 2XL (83090)
- MAXX ICE Control Board Mim100 (1849742800)
- BAYHEAD PRODUCTS Plastic Tray, 19.5"x15.25"x2.5", PR (NHBB-2)
- BAYHEAD PRODUCTS Plastic Tray, 23"x23"x2" (LJM-21)
- BAYHEAD PRODUCTS Plastic Tray, 53"x41"x2" (PT-LID)
- BAYHEAD PRODUCTS Plastic Tray, 37"x24"x4" (TT-2437)
- BAYHEAD PRODUCTS Plastic Tray, 74.5"x24"x4" (MD-7424)
- BAYHEAD PRODUCTS Plastic Tray, 55"x12"x1.5", PK3 (KWT-1)
- HASTINGS HOME Ornament Storage Box, Green Organizer Cube, 24 Individual 4" Compartments and Dividers, Flip Top Lid (590830AIY)
- Bayhead Products Trays and Platters