Shop All Trays and Platters
Bayhead Products
Plastic Tray, 22"x9"x1.5", PK3
Mfr # PE21-L
Zoro # G5436188
product price: $77.79
/pk 3, $25.93/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 22"
- Type Rotationally Molded Tray
- Outside Width 9"
- Outside Height 1-1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # PE21-L
- Zoro # G5436188
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 22" |
Outside Width | 9" |
Outside Height | 1-1/2" |
Details
Item | Plastic Tray,22"x9"x1.5",PK3 |
Type | Rotationally Molded Tray |
Color | Gray |
Material | Plastic |
Description
Plastic Tray,22 In.x9 In.x1.5 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- CAPTIVE-AIRE Safety Control, #M4RT1 (M4RT1)
- SUE BEE 12 oz. Sue Bee Honey Bears, PK12 (40)
- MANITOWOC Water Pump - 115V (2008929-ORA)
- BAYHEAD PRODUCTS Plastic Tray, 46.75"x35.5"x1.75" (PBT-20)
- BAYHEAD PRODUCTS Plastic Tray, 39"x18.75"x1.5" (BC-36)
- BAYHEAD PRODUCTS Plastic Tray, 19.5"x15.25"x2.5", PR (NHBB-2)
- BAYHEAD PRODUCTS Plastic Tray, 52.75"x80"x2" (BT-52)
- BAYHEAD PRODUCTS Plastic Tray, 49.25"x23.5"x1.5" (BC-47)
- BAYHEAD PRODUCTS Plastic Tray, 29.5"x29.5"x2" (LG-1)
- CAMBRO Tray, w/ Compartments, 10x14, Cranberry (EAPS1014416)
- Bayhead Products Trays and Platters