Shop All Trays and Platters
Bayhead Products
Plastic Tray, 21.5"x17"x1.5", PR
Mfr # GMT
Zoro # G5436179
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 21-1/2"
- Type Rotationally Molded Tray
- Outside Width 17"
- Outside Height 1-1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # GMT
- Zoro # G5436179
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 21-1/2" |
Outside Width | 17" |
Outside Height | 1-1/2" |
Details
Item | Plastic Tray,21.5"x17"x1.5",PR |
Type | Rotationally Molded Tray |
Color | Gray |
Material | Plastic |
Description
Plastic Tray,21.5 In.x17 In.x1.5 In.,PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Glass, Gauge , 5/8"Od X 10" (WC2027)
- VULCAN HART Heating Element - 208V/3750W (927538-0001S)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/4, 1.9qt TRANSPARENT, 10 3/8" X 6 3/8" X 2 1/2" (03026)
- CLEVELAND Kit, New Pot. and Seal (SE00114)
- BAYHEAD PRODUCTS Plastic Tray, 46.75"x35.5"x1.75" (PBT-20)
- BAYHEAD PRODUCTS Plastic Tray, 48"x48"x2" (BT-48)
- BAYHEAD PRODUCTS Plastic Tray, 27.5"x20.75"x1.25" (PBL-3)
- BAYHEAD PRODUCTS Plastic Tray, 39"x18.75"x1.5" (BC-36)
- BAYHEAD PRODUCTS Plastic Tray, 37"x24"x4" (TT-2437)
- BAYHEAD PRODUCTS Plastic Tray, 38.5"x27.5"x2.5" (PBT-10)
- BAYHEAD PRODUCTS Plastic Tray, 52.75"x80"x2" (BT-52)
- Bayhead Products Trays and Platters