Shop All Trays and Platters
Bayhead Products
Plastic Tray, 19.5"x15.25"x2.5", PR
Mfr # NHBB-2
Zoro # G5436109
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rotationally Molded Tray
- Outside Length 19-1/2"
- Outside Width 15-1/4"
- Outside Height 2-1/2"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # NHBB-2
- Zoro # G5436109
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 19-1/2" |
Outside Width | 15-1/4" |
Outside Height | 2-1/2" |
Details
Item | Plastic Tray,19.5"x15.25"x2.5",PR |
Type | Rotationally Molded Tray |
Color | Gray |
Material | Plastic |
Description
Plastic Tray,19.5 In.x15.25 In.x2.5 In.,PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Gluten Free Blueberry Hazelnut Oatmeal Cup 2.5 oz. Cup, PK12 (1367C0112)
- VULCAN HART Indicator Knob (822036)
- TOUCH OF COLOR Pastel Blue Plastic Tablecloth, 108"x54", 12PK (013025)
- WHYNTER Built-in Stainless Steel Dual Zone Compressor Wine Refrigerator (BWR-0922DZ)
- BAYHEAD PRODUCTS Plastic Tray, 20"x20"x4.5" (JB-19)
- BAYHEAD PRODUCTS Plastic Tray, 52.75"x80"x2" (BT-52)
- BAYHEAD PRODUCTS Plastic Tray, 49.25"x23.5"x1.5" (BC-47)
- BAYHEAD PRODUCTS Plastic Tray, 74.5"x24"x4" (MD-7424)
- BAYHEAD PRODUCTS Plastic Tray, 23.75"x17"x2.25", PR (T-2417)
- BAYHEAD PRODUCTS Plastic Tray, 39"x18.75"x1.5" (BC-36)
- HONEY-CAN-DO Honey-Can-Do STO-02885 banana leaf basket large square; natural / brown (STO-02885)
- Bayhead Products Trays and Platters