Shop All Trays and Platters
Bayhead Products
Plastic Tray, 15"x10.75"x1", PK3
Mfr # USM-1
Zoro # G5436133
product price: $45.99
/pk 3, $15.33/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rotationally Molded Tray
- Outside Length 15"
- Outside Width 10-3/4"
- Outside Height 15"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # USM-1
- Zoro # G5436133
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 15" |
Outside Width | 10-3/4" |
Outside Height | 15" |
Details
Item | Plastic Tray,15"x10.75"x1",PK3 |
Type | Rotationally Molded Tray |
Color | Gray |
Material | Plastic |
Description
Plastic Tray,15 In.x10.75 In.x1 In.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Detroit Lions 16oz Gameday Pint Glass (611-G16P-1)
- CDN Programmable Probe Thermometer/Timer (DTP482)
- TABLECRAFT Handwoven Basket, Round, Natural, PK12 (1175W)
- TABLECRAFT Phenolic Ashtray, Black, PK12 (341B-1)
- CARLISLE FOODSERVICE Left-Hand, 6-Compartment Tray, Black, PK24 (61403)
- TABLECRAFT Hinged Dome Cover, Round, 19x10 (PC2)
- CARLISLE FOODSERVICE Glasteel Tray, 18 x 14, Black, PK12 (1814FG004)
- CAMBRO 14 in x 10 in Black Fast Food Tray (1014FF110)
- COMIDA Butterfly Long Oval Tray, Gold (CO2535379)
- HOMEROOTS 7 x 11 Hand Decorated Scalloped Edge Gold Leaf Vanity or Snack Tray with Cut Out Handles (375752)
- TRASCOCINA Pink Square Decorative Tray (TR2642953)
- Bayhead Products Trays and Platters