Shop All Pallets
Bayhead Products
Plastic Pallet, 51" x 51" x 8.5"
Mfr # SUP-51
Zoro # G5436483
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$160.99
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 1500 lb.
- Type Rotationally Molded Flat Top Pallet
- Overall Height 8-1/2 in
- Overall Width 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # SUP-51
- Zoro # G5436483
- Country of Origin United States
- Category Pallets
Dimensions
Overall Height | 8-1/2 in |
Overall Width | 51 in |
Details
Item | Pallet |
Color | Black |
Load Capacity | 1500 lb. |
Type | Rotationally Molded Flat Top Pallet |
Description
Double walled plastic pallet with rim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 30 in H x 34 1/2 in W, 4 Shelves, Gray (CC-30MG)
- HONEY-CAN-DO Adjustable Garment Rack (GAR-09689)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD7818 LIGHT GREY)
- DURHAM MFG Pigeonhole Bin Unit, 24 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (356-95)
- BAYHEAD PRODUCTS Plastic Pallet, 48" x 60" x 8" (QP-48)
- BAYHEAD PRODUCTS Plastic Pallet, 40" x 35" x 6" (CL-40)
- BSC PREFERRED 48 x 40'' #1 Recycled Heat Treated Pallet, 10PK (H-2089)
- VESTIL Steel Pallet, 48 in L, 48 in W, 4.75 H (SPL-4848)
- FAST LOCK PALLET HDPE Pallet, 12 in L, 40 in W, 6 in H (FLP-02-001)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 48x48, 2 Floor Locks, Load Retainers (PDEH48-6PH2FLLR)
- BSC PREFERRED 48 x 40 x 5-1/2'' Industrial Plastic Pallet (CPP330)
- Bayhead Products Pallets