Shop All Pallets
Bayhead Products
Plastic Pallet, 48" x 42" x 7.5"
Mfr # CH-48
Zoro # G5436468
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Load Capacity 1500 lb.
- Type Rotationally Molded Flat Top Pallet
- Overall Height 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # CH-48
- Zoro # G5436468
- Country of Origin United States
- Category Pallets
Dimensions
Overall Width | 42 in |
Overall Height | 7-1/2 in |
Details
Item | Pallet |
Color | Black |
Material | Plastic |
Load Capacity | 1500 lb. |
Type | Rotationally Molded Flat Top Pallet |
Description
double-walled plastic pallet with our without rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Side/Back Ledge 60", Chrome, 2PK (5GRN4)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV801)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Clear (QSB107CL)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14P)
- BAYHEAD PRODUCTS Plastic Pallet, 40" x 35" x 6" (CL-40)
- BAYHEAD PRODUCTS Plastic Pallet, 48" x 60" x 8" (QP-48)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 5 7/8 in H (GS4840 -0 ROD)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 CP EXP)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (AP-ST-2424-SB)
- SOUTHWORTH PRODUCTS CORP. Southworth Pallet Pal Disc Turntable 4000 Lb. Capacity (3036206)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-B)
- Bayhead Products Pallets