Shop All Bin & Box Accessories
Bayhead Products
Pallet Container Lid 42" x 3" H
Mfr # SKA-LID
Zoro # G5436547
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 12 lb.
- Overall Length 42 in
- Overall Height 3 in
- Overall Width 42 in
- Type Stacking Pallet Container Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # SKA-LID
- Zoro # G5436547
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 42 in |
Overall Height | 3 in |
Overall Width | 42 in |
Details
Load Capacity | 12 lb. |
Item | Pallet Container Lid |
Type | Stacking Pallet Container Lid |
Description
Lid,ska1,ska2,PalletContainer,42 In.x42 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72618)
- TENNSCO Caster Kit, 36 in W x 18 in D, Black (CK18BLK)
- KENNEDY Snap-In Slide Set, Bayonet (82187)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Gray (SN3022-6 GREY)
- BUCKHORN Black Plastic Bulk Container Lid (TL4844030010000)
- CRAFTSMAN Plastic Large Drawer Bin System, 14.24 in W, 8.307 H (CMST40709)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC6SCPP190)
- CARLISLE FOODSERVICE White Polypropylene Tote Box Lid (N4401202)
- AKRO-MILS AkroMils Clear Lid 30211CRY For AkroBin Stacking Bin 184810 (30211CRY)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID181GY)
- LEWISBINS Black Plastic Lid (CDC3040-MXL)
- Bayhead Products Bin & Box Accessories