Shop All Storage Totes & Containers
Bayhead Products
Nesting Container, Gray, Polyethylene, 16 1/2 in W, 10 1/2 in H
Mfr # PE-28
Zoro # G5435932
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene
- Overall Height 10 1/2 in
- Overall Width 16 1/2 in
- Type Nesting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # PE-28
- Zoro # G5435932
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 10 1/2 in |
Overall Width | 16 1/2 in |
Details
Color | Gray |
Material | Polyethylene |
Item | Nesting Container |
Type | Nesting Box |
Description
light-duty nesting container
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 5/8 in W, 4 in H, 4 1/8 in L, Black (QSB101BR)
- HOLLAENDER Structural Pipe Fitting, Cross, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (7-9)
- KRUEGER Therma Level Gauge, Tank 34" D, 1.5" NPT (H-1.5-34)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 18 in W, 7 3/4 in H (KW-4)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 16 3/4 in W, 8 in H (FM-1L)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 6 in W, 4 1/2 in H (BS-36)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 16 in H (GY-ST)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 22 in W, 7 in H (WLG-57)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 1/4 in W, 4 1/2 in H (BS-103)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 2 1/8 in H (9221085280)
- Bayhead Products Storage Totes & Containers