Shop All Storage Totes & Containers
Bayhead Products
Nesting Container, Gray, Plastic, 22 in W, 17 in H
Mfr # JCP-1
Zoro # G5435871
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Height 17 in
- Overall Width 22 in
- Includes Handholes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # JCP-1
- Zoro # G5435871
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 17 in |
Overall Width | 22 in |
Details
Color | Gray |
Material | Plastic |
Item | Nesting Container |
Includes | Handholes |
Type | Nesting Box |
Description
No rim, includes handholes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lower Shelf, 72Wx15Dx2 H, Industrial Gray (5W680)
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (115-95-D568)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Red (3-220R-6)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S1795)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-3)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 12 in W, 8 in H (KW-2L)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 5 in W, 4 1/2 in H (BS-74)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 3 in W, 2 1/2 in H (BS-18)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 15 in W, 8 in H (KW-6)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 11 1/2 in W, 8 in H (KW-1L)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085269)
- Bayhead Products Storage Totes & Containers