Shop All Utility Carts
Bayhead Products
Low Profile Chip Cart 46"x28"x25"
Mfr # CC-10
Zoro # G5436160
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Chip Cart
- Outside Length 46in
- Includes (4) 4" Heavy Duty Phenolic Casters; Removable U-Shaped Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # CC-10
- Zoro # G5436160
- Country of Origin United States
- Category Utility Carts
Dimensions
Outside Length | 46in |
Details
Material | Steel |
Item | Chip Cart |
Type | Chip Cart |
Includes | (4) 4" Heavy Duty Phenolic Casters; Removable U-Shaped Handle |
Description
Low profile chip cart, able to roll under machinery to collect chips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MFG Replacement Handle For Edge of Dock Levelers (EPHANDLE)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel Without Brake, with Plate, Rustic Brass (81000201AB90)
- EGA Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 33"-36"H, Style 7 (CW7-36-4-6)
- ZORO SELECT Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr (FL-LK-4E)
- ZORO SELECT Steel Low-Profile Instrument Cart with Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-8SPN-95)
- RUBBERMAID COMMERCIAL Molded 2 Shelves, 400 lb (FG430000BLA)
- LITTLE GIANT Ergonomic Handle, Lipped Shelves, 1200 lbs. Capacity, 24" x 48" Shelf Size (ENGLF-2448-9PM)
- VERSA PRODUCTS Laminate/Steel/Wood Computer Cart, 2 Shelves, 45 lb (VT4020000-00-01)
- SATA One Drawer Utility Cart 33in (ST95108SC)
- WHEELER-REX Wheeled Cart With Tool Box 6790 (60507)
- MEESE Utility Cart, Metallic Silver 28P-16 Ris (28P16)
- Bayhead Products Utility Carts