Shop All Bin & Box Accessories
Bayhead Products
Lid For Pallet Container 44" x 3" H
Mfr # IND-LID
Zoro # G5436608
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 23 lb.
- Type Nesting Pallet Container Lid
- Overall Height 3 in
- Overall Width 44 in
- Overall Length 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # IND-LID
- Zoro # G5436608
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 3 in |
Overall Width | 44 in |
Overall Length | 54 in |
Details
Item | Lid For Pallet Container |
Load Capacity | 23 lb. |
Type | Nesting Pallet Container Lid |
Description
lid for IND pallet container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA 4 Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K4-30)
- CRAFTSMAN Storage, 1000 Series 26" Wide 4 Drawer R (CMST22741BK)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Yellow (QED603YL)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3288-6HV-A-HG)
- CRAFTSMAN Plastic Large & Small Drawer Bin System, 14.235 in W, 14.235 H (CMST40739)
- QUANTUM STORAGE SYSTEMS Blue Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3BL)
- DECADE PRODUCTS Blue Plastic Bulk Container Lid (5002008-100)
- PARTNERS BRAND Bulk Bin Lids, Brown, 5 PK (463836OCTLID)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS242)
- REMCO White Plastic Bulk Container Lid (6922)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV210)
- Bayhead Products Bin & Box Accessories