Shop All Bin & Box Accessories
Bayhead Products
Lid For Gg-24, Gg-36 & Gg-48 43" x 2" H
Mfr # GG-LID
Zoro # G5436580
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stacking Pallet Container Lid
- Load Capacity 15 lb.
- Overall Width 43 in
- Overall Height 2 in
- Overall Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # GG-LID
- Zoro # G5436580
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 43 in |
Overall Height | 2 in |
Overall Length | 48 in |
Details
Item | Lid For Gg-24, Gg-36 & Gg-48 |
Type | Stacking Pallet Container Lid |
Load Capacity | 15 lb. |
Description
lid for GG pallet containers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM All-Welded Steel Bin Shelving - 33-3/4x12x42 - 72 4x11-7/8x4-1/2 Bins (363-95)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 20 1/2 in L, Ivory (SSB483IV)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, Tan (UESVP3258-6PT)
- ZORO SELECT Tool Holder, Pk5 (6YE16)
- AKRO-MILS Red Plastic Lid (35231RED)
- QUANTUM STORAGE SYSTEMS Lid Fits Totes SNT225, SNT230, Clear (LID231CL)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7802185268)
- BUCKHORN Black Plastic Bulk Container Lid (TS4845030010000)
- PERFECTPITCH Collapsible Utility Container (PE349641)
- REMCO White Plastic Bulk Container Lid (6922)
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- Bayhead Products Bin & Box Accessories