Shop All Bin & Box Accessories
Bayhead Products
Lid For Dwp-114 46" x 3" H
Mfr # DWP-LID
Zoro # G5436757
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 15 lb.
- Type Unique Style Pallet Container Lid
- Overall Height 3 in
- Overall Width 46 in
- Overall Length 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # DWP-LID
- Zoro # G5436757
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 3 in |
Overall Width | 46 in |
Overall Length | 46 in |
Details
Item | Lid For Dwp-114 |
Load Capacity | 15 lb. |
Type | Unique Style Pallet Container Lid |
Description
lid for DWP-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Blue, 3 PK (K-QUS240BL-3)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBPBL)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 2 Shelves, Chrome (45VY05)
- SENTINEL Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 24 in W, 36 in D, 90 in H (ILKS24247201AADRW)
- QUANTUM STORAGE SYSTEMS Red Plastic 18 in L, 11 in W, 1 in H (LID181RD)
- QUANTUM STORAGE SYSTEMS Nesting Parts Bin, 10-1/4"X7-1/2"X6", White (NPB1076WT)
- AKRO-MILS Clear Plastic Bin Lid (30221CRY)
- GLOBAL INDUSTRIAL Clear Ldpe 65 in L, 65 in W (B2254992)
- BUCKHORN Black Plastic Bulk Container Lid (TS3230020010000)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS976)
- QUANTUM STORAGE SYSTEMS Repl. Bin Cup for Mfr. No. QTB302, Clear (QTB302CUP)
- Bayhead Products Bin & Box Accessories