Shop All Bulk Containers
Bayhead Products
Gray Stacking Pallet Bin With Lid 26" H
Mfr # MG-26
Zoro # G5436510
product price: $318.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$318.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 800 lb.
- Includes Lid
- Type Unique Pallet Container
- Overall Width 43-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # MG-26
- Zoro # G5436510
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Width | 43-1/2 in |
Overall Height | 26 in |
Details
Item | Stacking Pallet Bin With Lid |
Color | Gray |
Load Capacity | 800 lb. |
Includes | Lid |
Type | Unique Pallet Container |
Description
Container stacks on included lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Shelf 24" x 15", Chrome, 4PK (GWS/93)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-09)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (1ANZ8)
- ZORO SELECT 60x30 in. Engineered Wood Workbench Top (4TW87)
- BAYHEAD PRODUCTS Gray Nesting Pallet Container 24" H (SNP-24)
- BAYHEAD PRODUCTS Gray Drop-Front Pallet Container 32" H (MBF-2)
- BAYHEAD PRODUCTS Gray Stacking Pallet Container 28" H (DP-28)
- BAYHEAD PRODUCTS Gray Long Stacking Pallet Container 20" H (CC-70)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- TOPPER INDUSTRIAL Telegray 2 51021-X, Steel, 30 L, 31.5 W, 24 H (51021-X)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M022000-104)
- Bayhead Products Bulk Containers