Shop All Bulk Containers
Bayhead Products
Gray Flat Bottom Stacking Pallet Container 18" H
Mfr # DWP-18
Zoro # G5436711
product price: $310.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$310.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 1200 lb.
- Type Unique Pallet Container
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # DWP-18
- Zoro # G5436711
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Width | 53 in |
Overall Height | 18 in |
Details
Item | Flat Bottom Stacking Pallet Container |
Color | Gray |
Load Capacity | 1200 lb. |
Type | Unique Pallet Container |
Description
flat bottom stacking pallet container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Cell Phone Locker, 30 1/2 in (1) Wide, (5) Openings (UCTL192(30)-5A-K-PL)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-181407CR-1)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPG5)
- SHUTER Flip Out Parts Bin, 8 (1010017)
- BAYHEAD PRODUCTS Gray Nesting Pallet Container 24" H (SNP-24)
- BAYHEAD PRODUCTS Gray Drop-Front Pallet Container 32" H (MBF-2)
- BAYHEAD PRODUCTS Gray Long Stacking Pallet Container 20" H (CC-70)
- BAYHEAD PRODUCTS Gray Stacking Pallet Container 28" H (DP-28)
- ORBIS HDRS4548-19 Heavy-Duty BulkPak Container - 48L x 45W x 19-5/16H - Fixed Wall Black (HDRS4548-19 BLK)
- ENPAC Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity (1505-YE)
- ORBIS Black Collapsible Bulk Container, Plastic, 25.2 cu ft Volume Capacity (HDR4048-34 BLACK)
- Bayhead Products Bulk Containers