Shop All Bulk Containers
Bayhead Products
Gray Drop-Front Pallet Container 18" H
Mfr # MBF-1
Zoro # G5436650
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 300 lb.
- Type Unique Pallet Container
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # MBF-1
- Zoro # G5436650
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Height | 18 in |
Overall Width | 20 in |
Details
Item | Drop-Front Pallet Container |
Color | Gray |
Load Capacity | 300 lb. |
Type | Unique Pallet Container |
Description
drop-front pallet container, 2-way entry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Yellow (QUS240YL)
- JUSTRITE Steel Cylinder Bracket 36" W x 4.13" H x 2.25" D (GEN376)
- ZORO SELECT 3 mil Clear Pallet Cover (2LCY8)
- BAYHEAD PRODUCTS Gray Nesting Pallet Container 24" H (SNP-24)
- BAYHEAD PRODUCTS Gray Stacking Pallet Container 28" H (DP-28)
- BAYHEAD PRODUCTS Gray Long Stacking Pallet Container 20" H (CC-70)
- BAYHEAD PRODUCTS Gray Drop-Front Pallet Container 32" H (MBF-2)
- ORBIS Black Collapsible Bulk Container, Plastic (HDR4845-42)
- DURASTAR Wire Container, Outside 32WX40LX34.5H, Mesh 2*2", W/ Caster Pads, 5x2 Swv (D324028S4EV-TS-5"PTU)
- GLOBAL INDUSTRIAL Folding Wire Container, 3000 Lb. Capacity, 48L x 40W x 36-1/2H (493395)
- Bayhead Products Bulk Containers