Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, MDPE, Yellow, 17.4 cu. ft.
Mfr # UT-14 YELLOW
Zoro # G5447379
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$250.99
Free 30-Day Returns
Key Features
- Overall Height 28 1/2 in
- Overall Length 43 3/4 in
- Overall Width 31 3/4 in
- Load Capacity 600 lb
- Mobility Option Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # UT-14 YELLOW
- Zoro # G5447379
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 28 1/2 in |
Overall Length | 43 3/4 in |
Overall Width | 31 3/4 in |
Details
Load Capacity | 600 lb |
Item | Cube Truck |
Mobility Option | Manual |
Optional Lid | PBL-14 |
Caster Material | Polyurethane |
Container Material - Hoppers and Cube Trucks | MDPE |
Caster Configuration | (2) Swivel, (2) Rigid |
Cubic Foot Capacity | 17.4 cu ft |
Frame Material | Steel |
Description
Cube Truck, Cubic Foot Capacity 17.4 cu ft, Cubic Yard Capacity 0.64 cu yd, Overall Length 43 3/4 in, Overall Width 31 3/4 in, Overall Height 28 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Molded Rubber Tie Down Straps 15 in , 10PK (TS-15-10)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RNT)
- WOODS POWR-GRIP Stand Pad (G0725)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE2601DTX4)
- BAYHEAD PRODUCTS Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red, Overall Height: 31" (UT-10 RED)
- BAYHEAD PRODUCTS Cube Truck, 1 cu. yd., 800 lb. Cap, Blue (UT-20 BLUE)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray (UT-10)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 20.0 cu. ft. (UT-16 RED)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray, Overall Height: 31" (UT-10 GREY)
- BAYHEAD PRODUCTS Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (UT-16 BLUE)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- Bayhead Products Basket & Cube Trucks