Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, MDPE, White, 12.4 cu. ft.
Mfr # UT-10 WHITE
Zoro # G5446782
original price:
$248.39
13% off
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31 in
- Overall Length 38 1/4 in
- Overall Width 29 1/4 in
- Load Capacity 600 lb
- Optional Lid PBL-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # UT-10 WHITE
- Zoro # G5446782
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 31 in |
Overall Length | 38 1/4 in |
Overall Width | 29 1/4 in |
Details
Load Capacity | 600 lb |
Item | Cube Truck |
Optional Lid | PBL-10 |
Container Material - Hoppers and Cube Trucks | MDPE |
Caster Material | Polyurethane |
Cubic Foot Capacity | 12.4 cu ft |
Caster Configuration | (2) Swivel, (2) Rigid |
Mobility Option | Manual |
Frame Material | Steel |
Description
Cube Truck, Bushel Capacity 10.0, Cubic Foot Capacity 12.4 cu ft, Cubic Yard Capacity 0.46 cu yd, Overall Length 38 1/4 in, Overall Width 29 1/4 in, Overall Height 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E30B4AC1P6)
- ZORO SELECT Forklift Strobe Light, Amber (16TA12157)
- HAMILTON Poly-Tech Wheel 3-1/2X1-3/8 1/2Bb (W-35-NF-1/2)
- J.J. KELLER Forklift Inspection Book, White, 5 1/2" W (955)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray (UT-10)
- BAYHEAD PRODUCTS Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (UT-16 BLUE)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 22.4 cu. ft. (UT-18)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- BAYHEAD PRODUCTS Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red, Overall Height: 31" (UT-10 RED)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray, Overall Height: 31" (UT-10 GREY)
- ROYAL BASKET TRUCKS Extractor Truck, 60", White Vinyl (G60-WWW-EXE-4UNN)
- Bayhead Products Basket & Cube Trucks