Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, MDPE, Red, 20.0 cu. ft.
Mfr # UT-16 RED
Zoro # G5447047
product price: $310.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$310.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 45 in
- Load Capacity 800 lb
- Load Capacity - Hoppers and Cube Trucks 800 lb.
- Color - Hoppers and Cube Trucks Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # UT-16 RED
- Zoro # G5447047
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 45 in |
Overall Width | 31 in |
Caster Dia. | 5" |
Details
Load Capacity | 800 lb |
Item | Cube Truck |
Load Capacity - Hoppers and Cube Trucks | 800 lb. |
Color - Hoppers and Cube Trucks | Red |
Container Material - Hoppers and Cube Trucks | MDPE |
Caster Configuration | (2) Swivel, (2) Rigid |
Optional Lid | PBL-16 |
Cubic Foot Capacity | 20.0 cu ft |
Frame Material - Hoppers and Cube Trucks | Steel |
Mobility Option | Manual |
Cubic Yard Capacity | 0.74 cu yd |
Caster Material | Polyurethane |
Frame Material | Steel |
Description
Cube Truck, Cubic Foot Capacity 20.0 cu ft, Cubic Yard Capacity 0.74 cu yd, Overall Length 45 in, Overall Width 31 in, Overall Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Blue, 4-Count (PC30LEBL4PK)
- BLUFF MANUFACTURING Dockboard, Steel, 15,000 lb, 72 x 84 In (15T8472)
- CROSBY Anchor Shackle, Carbon Steel, 1000 lb. (1018375)
- DAYTON Round Sling, Eye and Eye, 4 ft., 8400 lb. (2MJR6)
- BAYHEAD PRODUCTS Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red, Overall Height: 31" (UT-10 RED)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Red (UT-14 RED)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 17.4 cu. ft. (UT-14 GREY)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 22.4 cu. ft. (UT-18)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- BAYHEAD PRODUCTS Cube Truck, 3/4 cu. yd., 800 lb. Cap, Gray (UT-16 GREY)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Blue (G16-BLX-PGA-4UNN)
- Bayhead Products Tilt & Cube Trucks