Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, MDPE, Gray, 8.7 cu. ft.
Mfr # UT-7
Zoro # G5447038
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23 3/4 in
- Overall Length 37 in
- Overall Width 24 1/2 in
- Load Capacity 400 lb
- Wheel Type Hard Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # UT-7
- Zoro # G5447038
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 23 3/4 in |
Overall Length | 37 in |
Overall Width | 24 1/2 in |
Caster Dia. | 3" |
Details
Load Capacity | 400 lb |
Item | Cube Truck |
Wheel Type | Hard Rubber |
Color - Hoppers and Cube Trucks | Gray |
Optional Lid | PBL-7 |
Cubic Yard Capacity | 0.32 cu yd |
Load Capacity - Hoppers and Cube Trucks | 400 lb. |
Cubic Foot Capacity | 8.7 cu ft |
Caster Configuration | (2) Swivel, (2) Rigid |
Mobility Option | Manual |
Frame Material - Hoppers and Cube Trucks | Steel |
Container Material - Hoppers and Cube Trucks | MDPE |
Caster Material | Polyurethane |
Frame Material | Steel |
Description
Cube Truck, Cubic Foot Capacity 8.7 cu ft, Cubic Yard Capacity 0.32 cu yd, Overall Length 37 in, Overall Width 24 1/2 in, Overall Height 23 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Trailing End, 8 in, Steel (P-WK25 080X200)
- LITTLE GIANT Mobile Pallet Stand, Floor Locks, 40x48 (PDFS4048-6PH2FL)
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb, Core Color: Black (32J888)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 20.0 cu. ft. (UT-16 RED)
- BAYHEAD PRODUCTS Cube Truck, 1 cu. yd., 800 lb. Cap, Blue (UT-20 BLUE)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Red (UT-14 RED)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 7.5 cu. ft. (UT-6)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray, Overall Height: 31" (UT-10 GREY)
- BAYHEAD PRODUCTS Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (UT-16 BLUE)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Red, 40 In. L (G16-RRW-PMA-3UNN)
- Bayhead Products Tilt & Cube Trucks