Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, MDPE, Gray, 21.1 cu. ft.
Mfr # UT-17
Zoro # G5446819
product price: $277.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$277.99
Free 30-Day Returns
Key Features
- Overall Height 43 in
- Overall Length 46 in
- Overall Width 24 1/2 in
- Load Capacity 800 lb
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # UT-17
- Zoro # G5446819
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 43 in |
Overall Length | 46 in |
Overall Width | 24 1/2 in |
Details
Load Capacity | 800 lb |
Item | Cube Truck |
Caster Material | Polyurethane |
Mobility Option | Manual |
Cubic Foot Capacity | 21.1 cu ft |
Container Material - Hoppers and Cube Trucks | MDPE |
Caster Configuration | (2) Swivel, (2) Rigid |
Frame Material | Steel |
Description
Cube Truck, Cubic Foot Capacity 21.1 cu ft, Cubic Yard Capacity 0.78 cu yd, Overall Length 46 in, Overall Width 24 1/2 in, Overall Height 43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- COTTERMAN Crossover Ladder, 4 Step, Aluminum, 74In. H (4SPA36A3C50P3)
- BLICKLE Swivel Plate Caster, Gray Nylon, 4", Brake, Caster Load Rating Range: Heavy-Duty (LH-SPOG 100K-14-FI)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 10 Steps, Top Step Height 9'6", Overall Length 13' (MDT10)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, White (G12-WHX-PGA-4UNN)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 16 Bushel, 40L x 28-1/4W x 30-1/2H (241304)
- ZORO SELECT Cube Truck, 1-3/8 cu. yd., 1000lb Cap, Gray (UT-30)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Red Vinyl (G24-RRW-HDA-4UNN)
- ROYAL BASKET TRUCKS Knock Down, 8 Bu, Black, Wood Base (R08-KKX-KDA-3UNN)
- GLOBAL INDUSTRIAL 8 Bushel, Yellow Vinyl Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800354YL)
- ROYAL BASKET TRUCKS Basket Truck, 10 Bu. Cap., Yellow, 36 In. L (G10-YYW-PMA-3UNN)
- Bayhead Products Tilt & Cube Trucks