Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, MDPE, Gray, 18.6 cu. ft.
Mfr # UT-15
Zoro # G5446983
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Overall Height 32 in
- Overall Length 58 1/2 in
- Overall Width 29 in
- Load Capacity 800 lb
- Mobility Option Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # UT-15
- Zoro # G5446983
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 32 in |
Overall Length | 58 1/2 in |
Overall Width | 29 in |
Details
Load Capacity | 800 lb |
Item | Cube Truck |
Mobility Option | Manual |
Cubic Foot Capacity | 18.6 cu ft |
Caster Material | Polyurethane |
Container Material - Hoppers and Cube Trucks | MDPE |
Caster Configuration | (2) Swivel, (2) Rigid |
Frame Material | Steel |
Description
Cube Truck, Cubic Foot Capacity 18.6 cu ft, Cubic Yard Capacity 0.69 cu yd, Overall Length 58 1/2 in, Overall Width 29 in, Overall Height 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Nylon, Yellow (EN2602NX8)
- PEERLESS CHAIN 10MM(3/8") SL G70 YZ 200'/DRUM, H0314-0620 (H0314-0620)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Yellow (EE2603DFX10)
- NOBLELIFT SEMI ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS-Li-ion BAT. (SPTE33LI-2748)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 20.0 cu. ft. (UT-16 RED)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Red (UT-14 RED)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 7.5 cu. ft. (UT-6)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 22.4 cu. ft. (UT-18)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray (UT-10)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Gray (36FL30)
- Bayhead Products Tilt & Cube Trucks