Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, MDPE, Gray, 11.2 cu. ft.
Mfr # UT-9
Zoro # G5447248
product price: $206.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Overall Height 23 in
- Overall Length 41 1/2 in
- Overall Width 29 1/2 in
- Load Capacity 600 lb
- Wheel Type Hard Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # UT-9
- Zoro # G5447248
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 23 in |
Overall Length | 41 1/2 in |
Overall Width | 29 1/2 in |
Caster Dia. | 3" |
Details
Load Capacity | 600 lb |
Item | Cube Truck |
Wheel Type | Hard Rubber |
Frame Material - Hoppers and Cube Trucks | Steel |
Cubic Yard Capacity | 0.41 cu yd |
Optional Lid | PBL-9 |
Color - Hoppers and Cube Trucks | Gray |
Container Material - Hoppers and Cube Trucks | MDPE |
Caster Material | Polyurethane |
Caster Configuration | (2) Swivel, (2) Rigid |
Cubic Foot Capacity | 11.2 cu ft |
Mobility Option | Manual |
Load Capacity - Hoppers and Cube Trucks | 600 lb. |
Frame Material | Steel |
Description
Cube Truck, Cubic Foot Capacity 11.2 cu ft, Cubic Yard Capacity 0.41 cu yd, Overall Length 41 1/2 in, Overall Width 29 1/2 in, Overall Height 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Strap Hanger, D3 1/4In, W6In, H4In, Black (58000)
- ZORO SELECT Dock Bumper, 4x4-1/4x36 In., Rubber (22NT63)
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- JET 2-Pt, 2 Ton, Fits 3-1/4In. - 8In. Wide B (252020)
- BAYHEAD PRODUCTS Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (UT-16 BLUE)
- BAYHEAD PRODUCTS Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red, Overall Height: 31" (UT-10 RED)
- BAYHEAD PRODUCTS Cube Truck, 1 cu. yd., 800 lb. Cap, Blue (UT-20 BLUE)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 7.5 cu. ft. (UT-6)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 22.4 cu. ft. (UT-18)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 400 lb. Cap, Gray (36FK95)
- Bayhead Products Tilt & Cube Trucks