Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red, Overall Height: 31"
Mfr # UT-10 RED
Zoro # G5447257
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- Overall Height 31 in
- Overall Length 38 1/4 in
- Load Capacity 600 lb
- Caster Material Polyurethane
- Frame Material - Hoppers and Cube Trucks Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # UT-10 RED
- Zoro # G5447257
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 31 in |
Overall Length | 38 1/4 in |
Overall Width | 29 1/4 in |
Details
Load Capacity | 600 lb |
Item | Cube Truck |
Caster Material | Polyurethane |
Frame Material - Hoppers and Cube Trucks | Steel |
Load Capacity - Hoppers and Cube Trucks | 600 lb. |
Container Material - Hoppers and Cube Trucks | MDPE |
Optional Lid | PBL-10 |
Mobility Option | Manual |
Color - Hoppers and Cube Trucks | Red |
Cubic Foot Capacity | 12.4 cu ft |
Caster Configuration | (2) Swivel, (2) Rigid |
Frame Material | Steel |
Description
Cube Truck, Cubic Foot Capacity 12.4 cu ft, Cubic Yard Capacity 0.46 cu yd, Overall Length 38 1/4 in, Overall Width 29 1/4 in, Overall Height 31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Thermal Plastic Rubber Wheel, 5x2" (RPR-0520-08)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-SU)
- ZORO SELECT Chain Sling, 5 ft. L, DOG Sling Type (200001548)
- LITTLE GIANT Standard Platform Truck, 3600 lb. (NBB-2448-8PYBK)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 20.0 cu. ft. (UT-16 RED)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Red (UT-14 RED)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray (UT-10)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 22.4 cu. ft. (UT-18)
- BAYHEAD PRODUCTS Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (UT-16 BLUE)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 17.4 cu. ft. (UT-14 GREY)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (36FL29)
- Bayhead Products Tilt & Cube Trucks