Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, 7/16 cu. yd., 600 lb. Cap, Blue, Caster Dia.: 5"
Mfr # UT-10 BLUE
Zoro # G5447132
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31 in
- Overall Length 38 1/4 in
- Overall Width 29 1/4 in
- Load Capacity 600 lb
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # UT-10 BLUE
- Zoro # G5447132
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 31 in |
Overall Length | 38 1/4 in |
Overall Width | 29 1/4 in |
Details
Load Capacity | 600 lb |
Item | Cube Truck |
Caster Material | Polyurethane |
Optional Lid | PBL-10 |
Container Material - Hoppers and Cube Trucks | MDPE |
Cubic Foot Capacity | 12.4 cu ft |
Caster Configuration | (2) Swivel, (2) Rigid |
Mobility Option | Manual |
Frame Material | Steel |
Description
Cube Truck, Bushel Capacity 10.0, Cubic Foot Capacity 12.4 cu ft, Cubic Yard Capacity 0.46 cu yd, Overall Length 38 1/4 in, Overall Width 29 1/4 in, Overall Height 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 10 Ft, Black Oxide Chain (LH30-10-B)
- LITTLE GIANT Mobile Storage Locker, 30x60, Adj Shelf (SL1A-3060-6PYFL)
- BAUER LADDER Protective Rail Guard - Kit for 24' Extension (07110)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E30B4P6)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Red (UT-14 RED)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 20.0 cu. ft. (UT-16 RED)
- BAYHEAD PRODUCTS Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red, Overall Height: 31" (UT-10 RED)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- BAYHEAD PRODUCTS Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (UT-16 BLUE)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 7.5 cu. ft. (UT-6)
- ZORO SELECT Material Handling Cart, Gray, Trash Only (N1017261-GRAY-TRASH)
- Bayhead Products Tilt & Cube Trucks