Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, 7/16 cu. yd., 400 lb. Cap, Gray
Mfr # UT-4
Zoro # G5446773
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 20 in
- Overall Length 33 in
- Overall Width 21 in
- Load Capacity 400 lb
- Optional Lid PBL-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bayhead Products
- MFR # UT-4
- Zoro # G5446773
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 20 in |
Overall Length | 33 in |
Overall Width | 21 in |
Caster Dia. | 3" |
Details
Load Capacity | 400 lb |
Item | Cube Truck |
Optional Lid | PBL-4 |
Color - Hoppers and Cube Trucks | Gray |
Load Capacity - Hoppers and Cube Trucks | 400 lb. |
Cubic Foot Capacity | 5.0 cu ft |
Caster Material | Polyurethane |
Frame Material - Hoppers and Cube Trucks | Steel |
Cubic Yard Capacity | 0.18 cu yd |
Caster Configuration | (2) Swivel, (2) Rigid |
Container Material - Hoppers and Cube Trucks | MDPE |
Bushel Capacity | 4.0 |
Frame Material | Steel |
Mobility Option | Manual |
Description
Cube Truck, Bushel Capacity 4.0, Cubic Foot Capacity 5.0 cu ft, Cubic Yard Capacity 0.18 cu yd, Overall Length 33 in, Overall Width 21 in, Overall Height 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YR)
- KINGCHAIN 3/16 in. x 100 ft. Grade 30 Proof Coil Chain Zinc Plated (530522)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A1E20B4AC1P6)
- US CARGO CONTROL 3/8" x 5' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-5)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray, Overall Height: 31" (UT-10 GREY)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 22.4 cu. ft. (UT-18)
- BAYHEAD PRODUCTS Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red, Overall Height: 31" (UT-10 RED)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 20.0 cu. ft. (UT-16 RED)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Red (UT-14 RED)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 7.5 cu. ft. (UT-6)
- ROYAL BASKET TRUCKS Extractor Truck, 70", yellow Vinyl (G70-YYW-EXE-4UNN)
- Bayhead Products Basket & Cube Trucks