Shop All Basket & Cube Trucks
Bayhead Products
Cube Truck, 3/4 cu. yd., 800lb. Cap, Yellow
Mfr # UT-16 YELLOW
Zoro # G5447178
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$218.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 45 in
- Overall Width 31 in
- Load Capacity 800 lb
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bayhead Products
- MFR # UT-16 YELLOW
- Zoro # G5447178
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 45 in |
Overall Width | 31 in |
Details
Load Capacity | 800 lb |
Item | Cube Truck |
Caster Material | Polyurethane |
Container Material - Hoppers and Cube Trucks | MDPE |
Cubic Foot Capacity | 20.0 cu ft |
Caster Configuration | (2) Swivel, (2) Rigid |
Optional Lid | PBL-16 |
Frame Material | Steel |
Mobility Option | Manual |
Description
Cube Truck, Bushel Capacity 16.0, Cubic Foot Capacity 20.0 cu ft, Cubic Yard Capacity 0.74 cu yd, Overall Length 45 in, Overall Width 31 in, Overall Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDLINE Bungee Strap Assortment, S-Hook (10-Pack) (635000076)
- ZORO SELECT Floor Lock, Plate, 6-7/8 in. H, 4 x 4-1/2 (16V372)
- SERVICE CASTER SCC - 6" Poly on Aluminum Wheel Only w/Ball Bearing- 1/2" Bore-1200 lbs Capacity (SCC-PAB620)
- ZORO SELECT Plate Caster, 175 lb. Load Rating (LDA-TPA 50G)
- BAYHEAD PRODUCTS Cube Truck, 1 cu. yd., 800 lb. Cap, Blue (UT-20 BLUE)
- BAYHEAD PRODUCTS Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red, Overall Height: 31" (UT-10 RED)
- BAYHEAD PRODUCTS Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (UT-16 BLUE)
- BAYHEAD PRODUCTS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Red (UT-14 RED)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Gray, 22.4 cu. ft. (UT-18)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- ZORO SELECT Cube Truck, 1 cu. yd., 300 lb. Cap, Gray (36FK93)
- Bayhead Products Tilt & Cube Trucks